ES 055 CLAMP.HUB
Description
MAYR POWER TRANS. ES 055 CLAMP.HUB
Part # ES 055 CLAMP.HUB
BDI # 20060377
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.803
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120
Coupling Type:
Elastomeric Coupling
Torque:
120Nm
V125 ELEMENT VIVA 7392650
Description
V125 ELEMENT VIVA ; NON-RETURNABLE 7392650
Part # V125 ELEMENT VIVA 7392650
BDI # 18146349
Features
Component:
Element
Width - Millimeter:
98
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
3.858
VS125 SPACER ELEMENT VIVA 7392706
Description
VS125 SPACER ELEMENT VIVA 7392706 ; NON-RETURNABLE
Part # VS125 SPACER ELEMENT VIVA 7392706
BDI # 18146725
Features
Component:
Spacer Element
Width - Millimeter:
98
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
3.858
VSX125-R SPACER ELEMENT VIVA 7392706X
Description
VSX125-R SPACER ELEMENT VIVA 7392706X ; NON-RETURNABLE
Part # VSX125-R SPACER ELEMENT VIVA 7392706X
BDI # 18146750
Features
Component:
Spacer Element
Width - Millimeter:
221
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands | Extended Spacer Coupling | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
8.701