Page 1 of 5

Next

Compare
WRAPFLEX 40R31/35 SPACR HUB C 1.625

COMPARE

WRAPFLEX 40R31/35 SPACR HUB C 1.625

Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625

REXNORD

Part # 10101334

BDI # 21917988

Features

Component: Spacer Hub
Width - Millimeter: 41.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 1.625

Price Inventory : In stock
$ 297.91 / each QTY
9HS

COMPARE

9HS

Description
9HS QUADRA-FLEX SLEEVE ; 6" OD HYTREL

MARTIN SPROCKET & GR

Part # 9HS

BDI # 625775

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 220.16 / each QTY
9HS HYTREL

COMPARE

9HS HYTREL

Description
9HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3750 MAX RPM

TB WOODS

Part # 9HS

BDI # 994978

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 217.23 / each QTY
9JE EPDM

COMPARE

9JE EPDM

Description
9JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3750 MAX RPM

TB WOODS

Part # 9J

BDI # 1405866

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 50.52 / each QTY
9E

COMPARE

9E

Description
9E COUPLING SLEEVE ; 6" OD EPDM

DODGE

Part # 022195

BDI # 240380

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 79.72 / each QTY