Page 1 of 2

Next

Compare
4J 1/2

COMPARE

4J 1/2

Description
4J 1/2 SLEEVE CPLG FLANGE ; 1/2" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1/2

BDI # 619405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
4J 3/4

COMPARE

4J 3/4

Description
4J 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 3/4

BDI # 619410

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE CPLG FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
4J 1/2 1/8X1/16 KW

COMPARE

4J 1/2 1/8X1/16 KW

Description
4J 1/2 1/8X1/16 KW FLANGE COUPLING HUB ; 1/2" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

TIMKEN LOVEJOY

Part # 68514436051

BDI # 594269

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs

Price Inventory : In stock
$ 12.43 / each QTY
4JX1/2

COMPARE

4JX1/2

Description
4JX1/2 COUPLING FLANGE

DODGE

Part # 022708

BDI # 628489

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 120In-Lbs

Price Inventory : Available to order
$ 10.24 / each QTY