Page 1 of 8

Next

Compare
20R HSB PM 1.375 WRAPFLEX 0789345

COMPARE

20R HSB PM 1.375 WRAPFLEX 0789345

Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; NON-RETURNABLE 5/16X5/32KW 2SS CPLG HUB

REXNORD

Part # 10057528

BDI # 18483852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : In stock
$ 43.25 / each QTY
6S 1-1/4

COMPARE

6S 1-1/4

Description
6S 1-1/4 COUPLING HUB

TB WOODS

Part # 6S114

BDI # 995884

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 32.84 / each QTY
6SC35

COMPARE

6SC35

Description
6SC35 CPLG SPACER FLANGE ; 4" OD ELASTOMERIC 2-1/2" HUB DIA

DODGE

Part # 022001

BDI # 240350

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 32.512
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 34.48 / each QTY
6S X 1 1/8

COMPARE

6S X 1 1/8

Description
6S X 1 1/8 COUPLING FLANGE

DODGE

Part # 004519

BDI # 238671

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 28.01 / each QTY
6S 1-3/8

COMPARE

6S 1-3/8

Description
6S 1-3/8 COUPLING HUB

TB WOODS

Part # 6S138

BDI # 988153

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 32.84 / each QTY