RAPTOR 40HSB 2-3/8IN

COMPARE

RAPTOR 40HSB 2-3/8IN

Description
RAPTOR 40HSB 2-3/8IN COUPLING HUB ; 2-3/8" BORE 5-3/4" HUB DIA SHAFT

DODGE

Part # 015628

BDI # 20492383

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : In stock
$ 330.21 / each QTY
RAPTOR 40HTL-2517

COMPARE

RAPTOR 40HTL-2517

Description
RAPTOR 40HTL-2517 COUPLING HUB ; ELASTOMERIC COUPLING 4.63" HUB DIA SHAFT

DODGE

Part # 015807

BDI # 20492701

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter: 117.602
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : In stock
$ 181.15 / each QTY
RAPTOR 40HQD-E

COMPARE

RAPTOR 40HQD-E

Description
RAPTOR 40HQD-E COUPLING HUB ; ELASTOMERIC COUPLING 5-3/4" HUB DIA SHFT

DODGE

Part # 015816

BDI # 20492719

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 66.802
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
$ 266.29 / each QTY