Page 1 of 2

Next

Compare
7SC-H 1-3/8

COMPARE

7SC-H 1-3/8

Description
7SC-H 1-3/8 COUPLING HUB

TB WOODS

Part # 7SCH138

BDI # 984982

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Length Thru Bore - Millimeter: 37.313

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Hub Diameter - Inch: 2.813
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 50.52 / each QTY
7SC-H X 1 1/4

COMPARE

7SC-H X 1 1/4

Description
7SC-H X 1 1/4 CPLG SPACER HUB ; 1-1/4" BORE 2-13/16" OD

DODGE

Part # 022363

BDI # 240436

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.338
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
$ 37.33 / each QTY
7SC-H 1-1/8

COMPARE

7SC-H 1-1/8

Description
7SC-H 1-1/8 COUPLING HUB

TB WOODS

Part # 7SCH118

BDI # 992058

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Length Thru Bore - Millimeter: 37.313

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Hub Diameter - Inch: 2.813
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 50.52 / each QTY
7SC-H 7/8

COMPARE

7SC-H 7/8

Description
7SC-H 7/8 COUPLING HUB

TB WOODS

Part # 7SCH78

BDI # 992472

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Length Thru Bore - Millimeter: 37.313

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Hub Diameter - Inch: 2.813
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 50.52 / each QTY
7SC-H X 1

COMPARE

7SC-H X 1

Description
7SC-H X 1 CPLG SPACER HUB ; NON RETURNABLE

DODGE

Part # 022359

BDI # 240432

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.338
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
$ 43.09 / each QTY