Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06
ES2-R ELEMENT OMEGA
Description
ES2-R ELEMENT OMEGA ; NON RETURNABLE W/ 2 SCS CAPSCREWS/RINGS
Part # 10287346
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
E2 ELEMENT OMEGA 7300005
Description
E2 ELEMENT OMEGA 7300005 ; 7300005 NON RETURNABLE
Part # 10287330
BDI # 18143283
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
RAPTOR ES2 FULL SPACER ELEMENT
Description
RAPTOR ES2 FULL SPCR ELEM USE #27880014 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017064
BDI # 20494205
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.94 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06