10 HSB X 1.5 STL OMEGA 7300358
Description
10 HSB X 1.5 STL OMEGA 7300358 ; 7300358 NON RETURNABLE
Part # 10287408
BDI # 18138426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
10 HTL HUB OMEGA 7300810
Description
10 HTL HUB OMEGA 7300810 ; 7300810 NON RETURNABLE
Part # 10287467
BDI # 18138446
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
10 HQD HUB OMEGA 7300870
Description
10 HQD HUB OMEGA 7300870 ; 7300870 NON RETURNABLE
Part # 10287480
BDI # 18138445
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
RAPTOR 10HSB 1-5/8IN
Description
RAPTOR 10HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE 3.3" HUB DIA SHAFT
Part # 015519
BDI # 20492189
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
10 HSB X 2.125 STL OMEGA 7300370
Description
10 HSB X 2.125 STL OMEGA 7300370 ; 7300370 NON RETURNABLE
Part # 10287415
BDI # 18138438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs