10R NYL COVER/ELEMENT WRAPFLEX 3701476
Description
10R NYL COVER/ELEMENT WRAPFLEX 3701476 ; NON-RETURNABLE
Part # 10315332
BDI # 21473843
Features
Component:
Element Assembly
Width - Millimeter:
27.94
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.72
Outside Diameter - Millimeter:
94.488
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.1
10R STD FLEX ELEMNT WRAPFLEX 0789007
Description
10R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789007 W/FAST
Part # 10057441
BDI # 18483834
Features
Component:
Element Assembly
Width - Millimeter:
27.94
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.72
Outside Diameter - Millimeter:
94.488
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.1
1040WA FLEX ELEMENT ASSY
Description
1040WA FLEX ELEMENT ASSY ; NON-RETURNABLE 0711196 ELASTOMERIC CPLG
Part # 10018701
BDI # 18104945
Features
Component:
Element Assembly
Width - Millimeter:
28.448
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1125In-Lbs
Width - Inch:
1.12
10RN31/35 HUB C=1.109 WRAPFLEX 3700056
Description
10RN31/35 HUB C=1.109 WRAPFLEX 3700056 ; NON-RETURNABLE W/FASTENER
Part # 10101312
BDI # 18483837
Features
Component:
Spacer Hub
Width - Millimeter:
28.169
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.109
1040WA FLEX ELEMENT ONLY
Description
1040WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0328963
Part # 10039862
BDI # 18105087
Features
Component:
Element
Width - Millimeter:
28.448
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1125In-Lbs
Width - Inch:
1.12