40R31/35 C=2.750 WRAPFLEX 3700081
Description
40R31/35 C=2.750 WRAPFLEX 3700081 ; SPACER HUB
Part # 4500113
BDI # 23136004
Features
Component:
Spacer Hub
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.75
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX
Part # 4500109
BDI # 18483679
Features
Component:
Spacer Hub
Width - Millimeter:
75.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
2.966
5R31/35 SPACER HUB C-2.763 WRAPFLEX
Description
5R31/35 SPACER HUB C-2.763 WRAPFLEX ; 3701115 W/FASTENER
Part # 10101695
BDI # 24115925
Features
Component:
Spacer Hub
Width - Millimeter:
70.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.763
50R STD FLEX ELEMNT WRAPFLEX 0789011
Description
50R STD FLEX ELEMNT WRAPFLEX ; 0789011 W/FAST
Part # 4500027
BDI # 18484394
Features
Component:
Element Assembly
Width - Millimeter:
69.596
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.41
Outside Diameter - Millimeter:
239.014
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.74
PS50 X 2 7/8
Description
PS50 2 7/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011121
BDI # 239585
Features
Component:
Spacer Assembly
Width - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
Width - Inch:
2.875