Page 1 of 5

Next

Compare
40R NYLCVR/ELMNT WRAPFLEX 3701479

COMPARE

40R NYLCVR/ELMNT WRAPFLEX 3701479

Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; NON-RETURNABLE

REXNORD

Part # 10312872

BDI # 18485529

Features

Component: Element Assembly
Width - Millimeter: 54.61
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 2.15

Price Inventory : In stock
$ 216.57 / each QTY
7JES

COMPARE

7JES

Description
7JES COUPLING SLEEVE ; 4-11/32" OD EPDM

DODGE

Part # 004250

BDI # 238644

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 30.16 / each QTY
7HS HYTREL

COMPARE

7HS HYTREL

Description
7HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM

TB WOODS

Part # 7HS

BDI # 994976

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 151.55 / each QTY
7JES EPDM

COMPARE

7JES EPDM

Description
7JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM

TB WOODS

Part # 7JS

BDI # 994028

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 35.36 / each QTY
7N NEOPRENE

COMPARE

7N NEOPRENE

Description
7N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 5250 MAX RPM

TB WOODS

Part # 7N

BDI # 993931

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 58.09 / each QTY