Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
9HS HYTREL
Description
9HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3750 MAX RPM
Part # 9HS
BDI # 994978
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
9JE EPDM
Description
9JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3750 MAX RPM
Part # 9J
BDI # 1405866
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3