WRAPFLEX 20R31/35 SPACER HUB C 3.045
Description
WRAPFLEX 20R31/35 SPACER HUB C 3.045 ; NON-RETURNABLE
Part # WRAPFLEX 20R31/35 SPACER HUB C 3.045
BDI # 21917980
Features
Component:
Spacer Hub
Width - Millimeter:
77.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
3.045
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
3.06
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.52
Outside Diameter - Millimeter:
114.808
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
3.06
10R31/35 SPACER HUB C-3.042 WRAPFLEX
Description
10R31/35 SPACER HUB C-3.042 WRAPFLEX ; POR MTO W/FASTENER 3700205
Part # 10R31/35 SPACER HUB C-3.042 WRAPFLEX
BDI # 24116607
Features
Component:
Spacer Hub
Width - Millimeter:
77.267
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
3.042
Features
Component:
Element
Width - Millimeter:
78.232
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
3.08