RAPTOR ES10 FULL SPACER ELEMENT
Description
RAPTOR ES10 FULL SPCR ELEM USE #27880009 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017068
BDI # 20494213
Features
Component:
Spacer Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81
Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.81 Inch Distance Between Inboard Shaft Ends | 1.31 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
Width - Inch:
3.81
Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81
RAPTOR ES5 FULL SPACER ELEMENT
Description
RAPTOR ES5 FULL SPCR ELEM USE #27880010 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017067
BDI # 20494211
Features
Component:
Spacer Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
Width - Inch:
3.81
Features
Component:
Element
Width - Millimeter:
96.52
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
3.8