Page 1 of 4

Next

Compare
10S X 55MM 14X3.8 KWY

COMPARE

10S X 55MM 14X3.8 KWY

Description
10S X 55MM 14X3.8 KWY COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 10S X 55MM 14X3.8 KWY

BDI # 21562365

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 55MM

COMPARE

10S 55MM

Description
10S 55MM SLEEVE CPLG FLANGE ; 55MM BORE

MARTIN SPROCKET & GR

Part # 10S 55MM

BDI # 614034

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S X 55MM

COMPARE

8S X 55MM

Description
8S X 55MM ELASTOMERIC HUB ; D-FLEX SLEEVES/ELEMENTS NON-RET

DODGE

Part # 8S X 55MM

BDI # 27314001

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 83
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCB 55MM H7

COMPARE

RAPTOR 20HCB 55MM H7

Description
RAPTOR 20HCB 55MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 20HCB 55MM H7

BDI # 20493561

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCB 55MM H7

COMPARE

RAPTOR 40HCB 55MM H7

Description
RAPTOR 40HCB 55MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 40HCB 55MM H7

BDI # 20493641

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY