Page 1 of 4

Next

Compare
6S 1-1/4

COMPARE

6S 1-1/4

Description
6S 1-1/4 COUPLING HUB

TB WOODS

Part # 6S114

BDI # 995884

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 32.84 / each QTY
9S 1-1/4

COMPARE

9S 1-1/4

Description
9S 1-1/4 COUPLING HUB

TB WOODS

Part # 9S114

BDI # 987663

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY
20 HSB X 1.25 STL OMEGA 7300651

COMPARE

20 HSB X 1.25 STL OMEGA 7300651

Description
20 HSB X 1.25 STL OMEGA 7300651 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287419

BDI # 18139657

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : In stock
$ 173.77 / each QTY
7SC-H X 1 1/4

COMPARE

7SC-H X 1 1/4

Description
7SC-H X 1 1/4 CPLG SPACER HUB ; 1-1/4" BORE 2-13/16" OD

DODGE

Part # 022363

BDI # 240436

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.338
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
$ 37.33 / each QTY
3 HSB X 1.25 STL OMEGA 7300260

COMPARE

3 HSB X 1.25 STL OMEGA 7300260

Description
3 HSB X 1.25 STL OMEGA 7300260 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287371

BDI # 18140114

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.32

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs

Price Inventory : In stock
$ 64.41 / each QTY