Page 1 of 2

Next

Compare
20 HSB X 1.750 STL OMEGA 7300654

COMPARE

20 HSB X 1.750 STL OMEGA 7300654

Description
20 HSB X 1.750 STL OMEGA 7300654 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287421

BDI # 18139258

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : In stock
$ 162.21 / each QTY
8S 1 3/4

COMPARE

8S 1 3/4

Description
8S 1 3/4 SLEEVE CPLG FLANGE ; 1-3/4" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 3/4

BDI # 624367

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
$ 42.56 / each QTY
40 HSB X 1.75 STL OMEGA 7300672

COMPARE

40 HSB X 1.75 STL OMEGA 7300672

Description
40 HSB X 1.75 STL OMEGA 7300672 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287439

BDI # 18140423

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : Available to order
$ 312.21 / each QTY
9SC-H X 1 3/4

COMPARE

9SC-H X 1 3/4

Description
9SC-H X 1 3/4 CPLG SPACER HUB ; NON RETURNABLE

DODGE

Part # 022402

BDI # 240475

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
$ 79.56 / each QTY
10S X 1 3/4

COMPARE

10S X 1 3/4

Description
10S X 1 3/4 COUPLING FLANGE

DODGE

Part # 004629

BDI # 238774

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
$ 74.67 / each QTY