Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
14SC-H 3-3/8

COMPARE

14SC-H 3-3/8

Description
14SC-H 3-3/8 COUPLING HUB

TB WOODS

Part # 14SC-H 3-3/8

BDI # 988725

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 97.638

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
60R HCB 3.3750IN B WRAPFLEX 0794097

COMPARE

60R HCB 3.3750IN B WRAPFLEX 0794097

Description
60R HCB 3.3750IN B WRAPFLEX 0794097 ; POR MTO COUPLING HUB

REXNORD

Part # 60R HCB 3.3750IN B WRAPFLEX 0794097

BDI # 21588484

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 209.55
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
WE40 3-3/8

COMPARE

WE40 3-3/8

Description
WE40 3-3/8 COUPLING HUB ; POR

TB WOODS

Part # WE40 3-3/8

BDI # 988158

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.63
Length Thru Bore - Millimeter: 63.5

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
12S 3-3/8

COMPARE

12S 3-3/8

Description
12S 3-3/8 COUPLING HUB

TB WOODS

Part # 12S 3-3/8

BDI # 993932

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
10S 3-3/8

COMPARE

10S 3-3/8

Description
10S 3-3/8 COUPLING HUB

TB WOODS

Part # 10S 3-3/8

BDI # 985355

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 68.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY