Page 1 of 4

Next

Compare
8S 1-5/8 3/8X3/16 KW

COMPARE

8S 1-5/8 3/8X3/16 KW

Description
8S 1-5/8 3/8X3/16 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436143

BDI # 594349

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
$ 42.15 / each QTY
4J 1/2 1/8X1/16 KW

COMPARE

4J 1/2 1/8X1/16 KW

Description
4J 1/2 1/8X1/16 KW FLANGE COUPLING HUB ; 1/2" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

TIMKEN LOVEJOY

Part # 68514436051

BDI # 594269

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs

Price Inventory : In stock
$ 12.43 / each QTY
5J 5/8 3/16X3/32 KW

COMPARE

5J 5/8 3/16X3/32 KW

Description
5J 5/8 3/16X3/32 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436058

BDI # 594276

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy or Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
$ 18.12 / each QTY
6S 1-5/8 3/8X1/8 KW

COMPARE

6S 1-5/8 3/8X1/8 KW

Description
6S 1-5/8 3/8X1/8 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436106

BDI # 594318

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
$ 31.41 / each QTY
3J 1/2 NKW

COMPARE

3J 1/2 NKW

Description
3J 1/2 NKW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436114

BDI # 594320

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs

Price Inventory : Available to order
$ 8.37 / each QTY