Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PX140BS X 2-1/4

COMPARE

PX140BS X 2-1/4

Description
PX140BS X 2-1/4 FLG ASSEMBLY ; 2-1/4 TO 4-1/2" BORE RANGE 7" HUB

DODGE

Part # 010530

BDI # 239663

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0

Length Thru Bore - Millimeter: 98.425
Other Features: Components May or May Not Intermix Among Brands | Floating Shaft
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : Available to order
$ 1,091.74 / each QTY
PX60BS X 0

COMPARE

PX60BS X 0

Description
PX60BS X 0 FLG ASSEMBLY

DODGE

Part # 010300

BDI # 239641

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Solid Hub | Floating Shaft
Hub Diameter - Millimeter: 60.325
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
$ 262.74 / each QTY