Page 1 of 68

Next

Compare
RAPTOR 4HSB 5/8IN

COMPARE

RAPTOR 4HSB 5/8IN

Description
RAPTOR 4HSB 5/8IN COUPLING HUB ; NON RET

DODGE

Part # 015453

BDI # 20492073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : In stock
$ 57.99 / each QTY
6SC-H X 1 3/8

COMPARE

6SC-H X 1 3/8

Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD

DODGE

Part # 022352

BDI # 240425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 38.79 / each QTY
RAPTOR 5HSB 1-1/8IN

COMPARE

RAPTOR 5HSB 1-1/8IN

Description
RAPTOR 5HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 2.8" HUB DIA SHAFT

DODGE

Part # 015484

BDI # 20492127

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : In stock
$ 90.31 / each QTY
RAPTOR 10HSB 1-5/8IN

COMPARE

RAPTOR 10HSB 1-5/8IN

Description
RAPTOR 10HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE 3.3" HUB DIA SHAFT

DODGE

Part # 015519

BDI # 20492189

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : In stock
$ 112.61 / each QTY
RAPTOR 20HSB 2-1/8IN

COMPARE

RAPTOR 20HSB 2-1/8IN

Description
RAPTOR 20HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4" HUB DIA SHAFT

DODGE

Part # 015554

BDI # 20492251

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : In stock
$ 165.92 / each QTY