Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
5S X 30MM KW SS
Description
5S X 30MM KW SS SLEEVE CPLNG FLANGE ; SIZE 5 30MM BORE
Part # 5S X 30MM KW SS
BDI # 23709776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.752
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
5R HCB 15MM F7 WRAPFLEX 0789000515
Description
5R HCB 15MM F7 WRAPFLEX 0789000515 ; POR MTO 5MMX2.3MM JS9 KW
Part # 5R HCB 15MM F7 WRAPFLEX 0789000515
BDI # 24111245
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
26
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter:
60
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
6H 1
Description
6H 1 CPLG SPACER HUB ; 1" BORE 2-1/2" OD ELASTOMERIC COUPLING
Part # 6H 1
BDI # 622525
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs