Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
56
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105
Hub Diameter - Inch:
4.134
Coupling Type:
Elastomeric Coupling
20R PM HCB 38MMF7 BORE WRAPFLEX
Description
20R PM HCB 38MMF7 BORE WRAPFLEX ; 20R X 38MM F7
Part # 20R PM HCB 38MMF7 BORE WRAPFLEX
BDI # 21521549
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
320Nm
20R HSB PM 2.00 WRAPFLEX 0789349
Description
20R HSB PM 2.00 WRAPFLEX 0789349 ; NON-RETURNABLE 1/2"X1/4"KW 2SS CPLG HUB
Part # 20R HSB PM 2.00 WRAPFLEX 0789349
BDI # 18483856
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20R HCB 22MM F7 WRAPFLEX 0789002522
Description
20R HCB 22MM F7 WRAPFLEX 0789002522 ; POR MTO 6MMX2.8MM JS9 KW
Part # 20R HCB 22MM F7 WRAPFLEX 0789002522
BDI # 24112090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
320Nm
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 450 | Hytrel 1800In-Lbs