Page 1 of 6

Next

Compare
50R HSB 3.3750 WRAPFLEX 3700198

COMPARE

50R HSB 3.3750 WRAPFLEX 3700198

Description
50R HSB 3.3750 WRAPFLEX 3700198 ; NON-RETURNABLE 7/8"X7/16"KW 2SS CPLG HUB

REXNORD

Part # 10101418

BDI # 18484392

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : In stock
$ 206.64 / each QTY
60 HSB X 3.375 STL OMEGA 7300694

COMPARE

60 HSB X 3.375 STL OMEGA 7300694

Description
60 HSB X 3.375 STL OMEGA 7300694 ; NON-RETURNABLE HUB

REXNORD

Part # 10287458

BDI # 18141009

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : In stock
$ 473.49 / each QTY
10SC78-13

COMPARE

10SC78-13

Description
10SC78-13 CPLG SPACER FLANGE

DODGE

Part # 022781

BDI # 240591

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 80.264
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
$ 162.25 / each QTY
RAPTOR 60HTL-3020

COMPARE

RAPTOR 60HTL-3020

Description
RAPTOR 60HTL-3020 COUPLING HUB ; ELASTOMERIC COUPLING 5-3/4" HUB DIA SHFT

DODGE

Part # 015809

BDI # 20492705

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : In stock
$ 321.51 / each QTY
PX90 TL 2517

COMPARE

PX90 TL 2517

Description
PX90 TL 2517 COUPLING HUB ; 7-33/64" OD HUB 1-3/4" LTB

DODGE

Part # 010605

BDI # 239713

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.213

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : In stock
$ 247.97 / each QTY