Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.244
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 60In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.244
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 60In-Lbs
3J X 3/4
Description
3J X 3/4 COUPLING FLANGE ; 3/4" BORE 2-1/16" OD 1-1/2" HUB
Part # 022703
BDI # 240562
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
3J 3/4
Description
3J 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 2-1/16" OD 1-1/4" HUB
Part # 3J 3/4
BDI # 618364
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
31.75
Coupling Type:
Elastomeric Coupling
Torque:
TPR 60In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.244
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 60In-Lbs