6SC-H X 1 1/8
Description
6SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 2-1/2" OD
Part # 022348
BDI # 240421
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
6SC-H X 1 3/8
Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD
Part # 022352
BDI # 240425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
5R HSB PM 1.375 WRAPFLEX 0789336
Description
5R HSB PM 1.375 WRAPFLEX 0789336 ; NON-RETURNABLE 5/16"X5/32" KW CPLG HUB
Part # 10057519
BDI # 18483434
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
21.819
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 120In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 450 | Hytrel 1800In-Lbs