5 HRB HUB OMEGA 7300305
Description
5 HRB HUB OMEGA 7300305 ; NON-RETURNABLE 7300305
Part # 7300305M
BDI # 18141143
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
V130 HSB 1 VIVA 7392807
Description
V130 HSB 1 VIVA 7392807 ; POR MTO 1/41/8 KW 1SS STL HUB
Part # V130 HSB 1 VIVA 7392807
BDI # 18146365
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
40.64
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
79.375
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
V130 HSB 1.5 VIVA 7392811
Description
V130 HSB 1.5 VIVA 7392811 ; POR MTO 3/8 X 3/16 KW 1SS STL HUB
Part # V130 HSB 1.5 VIVA 7392811
BDI # 18146366
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
40.64
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
79.375
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
V130 HSB 2.125 VIVA 7392814
Description
V130 HSB 2.125 VIVA 7392814 ; NON-RETURNABLE 1/2 X 1/4 KW SS STL HUB
Part # V130 HSB 2.125 VIVA 7392814
BDI # 18146644
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
40.64
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
79.375
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.12
Hub Diameter - Inch:
2.8
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs