Page 1 of 4

Next

Compare
30R HSB 2.125 WRAPFLEX 0789354

COMPARE

30R HSB 2.125 WRAPFLEX 0789354

Description
30R HSB 2.125 WRAPFLEX 0789354 ; 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 4500055

BDI # 18484752

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 118.11
Hub Diameter - Millimeter: 104.902
Hub Diameter - Inch: 4.13
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
Loading Price
QTY
30R HSB 1.875 WRAPFLEX 0789352

COMPARE

30R HSB 1.875 WRAPFLEX 0789352

Description
30R HSB 1.875 WRAPFLEX 0789352 ; 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 4500053

BDI # 18484750

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30R HSB 1.625 WRAPFLEX 3700189

COMPARE

30R HSB 1.625 WRAPFLEX 3700189

Description
30R HSB 1.625 WRAPFLEX 3700189 ; 3/8"X3/16"KW 2SS CPLG HUB

REXNORD

Part # 4500125

BDI # 18484756

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
WRAPFLEX 30R STEEL HSB 2.250IN BORE

COMPARE

WRAPFLEX 30R STEEL HSB 2.250IN BORE

Description
WRAPFLEX 30R STEEL HSB 2.250IN BORE HUB ; 789355 1/2"X1/4" KW (2) SS

REXNORD

Part # 4500056

BDI # 21580735

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
WRAPFLEX 30R HSB 2.000IN BORE

COMPARE

WRAPFLEX 30R HSB 2.000IN BORE

Description
WRAPFLEX 30R HSB 2.000IN BORE ; 789353 HUB 1/2"X1/4" KW (2) SS

REXNORD

Part # 4500054

BDI # 21854572

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
Loading Price
QTY