PS80/90 TL 2517
Description
PS80/90 TL 2517 COUPLING HUB ; 6" OD ELASTOMERIC COUPLING HUB SHAFT
Part # PS80/90 TL 2517
BDI # 239874
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
106.578
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs