10SC-H X 2 3/8

COMPARE

10SC-H X 2 3/8

Description
10SC-H X 2 3/8 CPLG SPACER HUB ; 2-3/8" BORE 4-3/8" OD

DODGE

Part # 022436

BDI # 240503

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.436
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
$ 108.27 / each QTY
10SC-H 2-3/8

COMPARE

10SC-H 2-3/8

Description
10SC-H 2-3/8 COUPLING HUB

TB WOODS

Part # 10SCH238

BDI # 986470

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Length Thru Bore - Millimeter: 59.538

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Hub Diameter - Inch: 4.375
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
$ 146.51 / each QTY