Page 1 of 8

Next

Compare
RAPTOR 30HSB 2-1/8IN

COMPARE

RAPTOR 30HSB 2-1/8IN

Description
RAPTOR 30HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4.62" HUB DIA SHAFT

DODGE

Part # 015585

BDI # 20492305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : In stock
$ 189.23 / each QTY
8SC35

COMPARE

8SC35

Description
8SC35 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 8SC35

BDI # 995010

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 65.67 / each QTY
30 HSB X 2.125 STL OMEGA 7300664

COMPARE

30 HSB X 2.125 STL OMEGA 7300664

Description
30 HSB X 2.125 STL OMEGA 7300664 ; NON-RETURNABLE HUB

REXNORD

Part # 10287431

BDI # 18139850

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : In stock
$ 247.39 / each QTY
8S 7/8

COMPARE

8S 7/8

Description
8S 7/8 COUPLING HUB

TB WOODS

Part # 8S78

BDI # 986247

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 45.83 / each QTY
30 HQD HUB OMEGA 7300880

COMPARE

30 HQD HUB OMEGA 7300880

Description
30 HQD HUB OMEGA 7300880 ; NON-RETURNABLE

REXNORD

Part # 10287483

BDI # 18139855

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 114.3
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : In stock
$ 246.31 / each QTY