11S 2

COMPARE

11S 2

Description
11S 2 COUPLING HUB

TB WOODS

Part # 11S2

BDI # 982450

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
$ 138.35 / each QTY
11S 1-5/8

COMPARE

11S 1-5/8

Description
11S 1-5/8 COUPLING HUB

TB WOODS

Part # 11S158

BDI # 997422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
$ 138.35 / each QTY
11S 2-3/8

COMPARE

11S 2-3/8

Description
11S 2-3/8 COUPLING HUB

TB WOODS

Part # 11S238

BDI # 988577

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
$ 161.65 / each QTY
11S 2-3/8 5/8X5/16 KW

COMPARE

11S 2-3/8 5/8X5/16 KW

Description
11S 2-3/8 5/8X5/16 KW FLANGE CPLG HUB

TIMKEN LOVEJOY

Part # 68514436196

BDI # 594401

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
$ 134.85 / each QTY
11TF UNC FLANGE

COMPARE

11TF UNC FLANGE

Description
11TF UNC FLANGE COUPLING HUB ; POR

TIMKEN LOVEJOY

Part # 68514462285

BDI # 596583

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 77.724
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
$ 209.19 / each QTY