12S X 2 7/8

COMPARE

12S X 2 7/8

Description
12S X 2 7/8 COUPLING FLANGE ; 2-7/8" BORE 10" OD 5-3/4" HUB 4" LTB

DODGE

Part # 004718

BDI # 238862

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : In stock
$ 168.07 / each QTY
12S X 3 3/8

COMPARE

12S X 3 3/8

Description
12S X 3 3/8 COUPLING FLANGE ; 3-3/8" BORE 10" OD 5-3/4" HUB 4" LTB

DODGE

Part # 004726

BDI # 238870

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
$ 145.60 / each QTY
12S X 2 3/4

COMPARE

12S X 2 3/4

Description
12S X 2 3/4 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004716

BDI # 238860

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
$ 168.07 / each QTY
12TF UNC FLANGE

COMPARE

12TF UNC FLANGE

Description
12TF UNC FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514462289

BDI # 596587

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
$ 212.17 / each QTY