Page 1 of 36

Next

Compare
14S 3-7/8 BORE KW 1 X 1/2 SS

COMPARE

14S 3-7/8 BORE KW 1 X 1/2 SS

Description
14S 3-7/8 BORE KW 1 X 1/2 SS ; COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S 3-7/8 BORE KW 1 X 1/2 SS

BDI # 24257773

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHE F140FTBFLG

COMPARE

PHE F140FTBFLG

Description
PHE F140FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F140FTBFLG

BDI # 1281730

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 14.134
Length Thru Bore - Millimeter: 65

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 180
Hub Diameter - Inch: 7.087
Coupling Type: Elastomeric Coupling
Torque: 2325Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F140HTBFLG

COMPARE

PHE F140HTBFLG

Description
PHE F140HTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F140HTBFLG

BDI # 1281731

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 14.134
Length Thru Bore - Millimeter: 65

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 180
Hub Diameter - Inch: 7.087
Coupling Type: Elastomeric Coupling
Torque: 2325Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F140RSBFLG

COMPARE

PHE F140RSBFLG

Description
PHE F140RSBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F140RSBFLG

BDI # 1281732

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 14.134
Length Thru Bore - Millimeter: 0

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 180
Hub Diameter - Inch: 7.087
Coupling Type: Elastomeric Coupling
Torque: 2325Nm

Price Inventory : Available to order
Loading Price
QTY
14S X 3-5/8IN

COMPARE

14S X 3-5/8IN

Description
14S X 3-5/8IN COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S X 3-5/8IN

BDI # 23185297

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY