Page 1 of 19

Next

Compare
ES 038 CLAMP.HUB

COMPARE

ES 038 CLAMP.HUB

Description
MAYR POWER TRANS. ES 038 CLAMP.HUB

MAYR POWER TRANS.

Part # ES 038 CLAMP.HUB

BDI # 20060374

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 3.28

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 80
Coupling Type: Elastomeric Coupling
Torque: 25Nm

Price Inventory : In stock
Loading Price
QTY
5S X 30MM KW SS

COMPARE

5S X 30MM KW SS

Description
5S X 30MM KW SS SLEEVE CPLNG FLANGE ; SIZE 5 30MM BORE

MARTIN SPROCKET & GR

Part # 5S X 30MM KW SS

BDI # 23709776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8H PB

COMPARE

8H PB

Description
8H PB CPLG SPACER HUB ; 0" BORE X 3.25" HUB DIA SHAFT TYPE

MARTIN SPROCKET & GR

Part # 8H PB

BDI # 624345

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 43.663
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 24MM

COMPARE

5S 24MM

Description
5S 24MM SLEEVE CPLG FLANGE ; 24MM BORE

MARTIN SPROCKET & GR

Part # 5S 24MM

BDI # 21976426

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 14MM

COMPARE

5S 14MM

Description
5S 14MM SLEEVE CPLG FLANGE ; 14MM BORE 1-7/8" HUB OD 1-3/8" LTB

MARTIN SPROCKET & GR

Part # 5S 14MM

BDI # 21981813

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY