Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
21.819
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.402
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 120In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
21.819
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 120In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
21.819
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.402
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 120In-Lbs
WRAPFLEX 5R PM HCB 0.500IN BORE
Description
WRAPFLEX 5R PM HCB 0.500IN BORE ; NON-RETURNABLE 0789000016 HUB
Part # WRAPFLEX 5R PM HCB 0.500IN BORE
BDI # 21595987
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
5R HSB PM .750 WRAPFLEX 0789331
Description
5R HSB PM .750 WRAPFLEX 0789331 ; NON-RETURNABLE 3/16"X3/32" KW CPLG HUB
Part # 5R HSB PM .750 WRAPFLEX 0789331
BDI # 18483429
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs