1MB21211CB314AG3
Description
1MB21211CB314AG3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC/XP
Part # 1MB21211CB314AG3
BDI # 21456819
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE21211AB214AA3
Description
1LE21211AB214AA3 AC MOTOR ; 1HP 1800RPM 3PH 143T TEFC
Part # 1LE21211AB214AA3
BDI # 21456763
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Aluminum Frame
Mounting Method:
Foot Mounted
1LE21211CB114AA3
Description
1LE21211CB114AA3 AC MOTOR ; 3HP 1800RPM 3PH 182T TEFC
Part # 1LE21211CB114AA3
BDI # 21456770
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Aluminum Frame
Mounting Method:
Foot Mounted