Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
1MB22211AB316GA3

COMPARE

1MB22211AB316GA3

Description
1MB22211AB316GA3 LOW VOLTAGE MOTOR ; 1.5HP 1800RPM XP100 ID1 230/460V 145TC

ABB NEMA

Part # 1MB22211AB316GA3

BDI # 23374405

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.27
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method: C-Face

Price Inventory : Available to order
$ 694.09 / each QTY
1LE23211AB414GA3

COMPARE

1LE23211AB414GA3

Description
1LE23211AB414GA3 AC MOTOR ; 2HP 1800RPM SD100 230/460V 145TC NP

ABB NEMA

Part # 1LE23211AB414GA3

BDI # 22594360

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.2
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
$ 614.86 / each QTY