1LE21211CB114AA3
Description
1LE21211CB114AA3 AC MOTOR ; 3HP 1800RPM 3PH 182T TEFC
Part # 1LE21211CB114AA3
BDI # 21456770
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Aluminum Frame
Mounting Method:
Foot Mounted