1LE21211CB114GA3
Description
1LE21211CB114GA3 AC MOTOR ; 3HP 1800RPM 3PH 182TC TEFC
Part # 1LE21211CB114GA3
BDI # 21456772
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.68
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face
1LE23111CB114GA3
Description
1LE23111CB114GA3 AC MOTOR ; POR 3HP 1800RPM SD100 230/460V 182TC NPP
Part # 1LE23111CB114GA3
BDI # 22594248
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face