1MB22211AB316GA3
Description
1MB22211AB316GA3 LOW VOLTAGE MOTOR ; 1.5HP 1800RPM XP100 ID1 230/460V 145TC
Part # 1MB22211AB316GA3
BDI # 23374405
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face