1LE22212BB214AA3
Description
1LE22212BB214AA3 AC MOTOR ; 20HP 1800RPM 3PH 256T TEFC
Part # 1LE22212BB214AA3
BDI # 21456813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212BB212AA3
Description
1LE24212BB212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 20HP 460V 60HZ
Part # 1LE24212BB212AA3
BDI # 22139287
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted