1LE21212AA214EA3
Description
1LE21212AA214EA3 AC MOTOR ; 10HP 3600RPM 3PH 215TC TEFC
Part # 1LE21212AA214EA3
BDI # 21456742
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face | Foot Mounted
1LE22212AB114EA3
Description
1LE22212AB114EA3 AC MOTOR ; 7-1/2HP 1800RPM 3PH 213TC TEFC
Part # 1LE22212AB114EA3
BDI # 21456793
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted