Page 1 of 2

Next

Compare
1MB21211CB314AG3

COMPARE

1MB21211CB314AG3

Description
1MB21211CB314AG3 3PH AC MOTOR ; 5HP 1800RPM 184T TEFC/XP

ABB NEMA

Part # 1MB21211CB314AG3

BDI # 21456819

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 1,127.40 / each QTY
1MB21212CB216AG3

COMPARE

1MB21212CB216AG3

Description
1MB21212CB216AG3 3PH AC MOTOR ; 30HP 1800RPM 4P 230/460 286T

ABB NEMA

Part # 1MB21212CB216AG3

BDI # 21580371

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 2,727.60 / each QTY
1MB21212AA214AG3

COMPARE

1MB21212AA214AG3

Description
1MB21212AA214AG3 3PH AC MOTOR ; 10HP 3600RPM XP100 230/460V 215T

ABB NEMA

Part # 1MB21212AA214AG3

BDI # 22595251

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 1,621.77 / each QTY
1MB21212CB116AG3

COMPARE

1MB21212CB116AG3

Description
1MB21212CB116AG3 3PH AC MOTOR ; 25HP 1800RPM XP100 230/460V 284T

ABB NEMA

Part # 1MB21212CB116AG3

BDI # 22595315

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 2,347.20 / each QTY
1MB22211AB316GA3

COMPARE

1MB22211AB316GA3

Description
1MB22211AB316GA3 AC MOTOR ; 1.5HP 1800RPM XP100 ID1 230/460V 145TC

ABB NEMA

Part # 1MB22211AB316GA3

BDI # 23374405

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.27
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method: C-Face

Price Inventory : Available to order
$ 694.09 / each QTY