01018ET3E215TC-S

COMPARE

01018ET3E215TC-S

Description
01018ET3E215TC-S GENERAL PURPOSE MOTOR ; NON-RETURNABLE 10HP 3PH 208-230/460V

WEG

Part # 01018ET3E215TC-S

BDI # 21464364

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.291
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
$ 492.37 / each QTY
01018ET3E215TC-W22

COMPARE

01018ET3E215TC-W22

Description
01018ET3E215TC-W22 AC MOTOR ; NON-RETURNABLE 10HP FR 215T 460V 60HZ

WEG

Part # 01018ET3E215TC-W22

BDI # 959919

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.528
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
$ 1,005.68 / each QTY