01018ET3E215TC-S
Description
01018ET3E215TC-S GENERAL PURPOSE MOTOR ; 10HP 1800RPM 3PH 208-230/460V
Part # 01018ET3E215TC-S
BDI # 21464364
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.291
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted