GT0018A;213TTDBD6001
Description
GT0018A ; 213TTDBD6001 GP AC MOTOR ; 10HP 3600RPM DP 213T 3/60/230/460V
Part # GT0018A
BDI # 22329371
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid