Page 1 of 2

Next

Compare
PEWWE20-18-256T

COMPARE

PEWWE20-18-256T

Description
PEWWE20-18-256T SEVERE DUTY MOTOR ; 230/460V 20HP 1800RPM 256T FRAME

WORLDWIDE ELECTRIC

Part # PEWWE20-18-256T

BDI # 998626

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : In stock
$ 1,262.99 / each QTY
EM2334T

COMPARE

EM2334T

Description
EM2334T GENERAL PURPOSE AC MOTOR ; 20HP 1770RPM 3PH 60HZ 256T 0960M TEFC F1

BALDOR-RELIANCE

Part # EM2334T

BDI # 127161

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 2,490.35 / each QTY
1LE22212BB214AA3

COMPARE

1LE22212BB214AA3

Description
1LE22212BB214AA3 3PH AC MOTOR ; 20HP 1800RPM 256T TEFC

ABB NEMA

Part # 1LE22212BB214AA3

BDI # 21456813

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,574.73 / each QTY
PEWWE10-12-256T

COMPARE

PEWWE10-12-256T

Description
PEWWE10-12-256T SEVERE DUTY MOTOR ; 10HP 1200 230/460V 3PH 60HZ 256T TEFC

WORLDWIDE ELECTRIC

Part # PEWWE10-12-256T

BDI # 998620

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : Available to order
$ 1,272.39 / each QTY
GT1020A;256TTFCD6076

COMPARE

GT1020A;256TTFCD6076

Description
GT1020A ; 256TTFCD6076 GP AC MOTOR ; 10HP 1200RPM TEFC 256TV

MARATHON ELECTRIC

Part # GT1020A

BDI # 22330793

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.626
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.3

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method: Rigid

Price Inventory : Available to order
$ 1,978.76 / each QTY