VHECP4107T

COMPARE

VHECP4107T

Description
VHECP4107T SOLID SHAFT PUMP MOTOR ; 25HP 3520RPM 3PH 60HZ 284HP 0954M TEFC

BALDOR-RELIANCE

Part # VHECP4107T

BDI # 130979

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 25.72
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Request A Price QTY
VHECP4103T

COMPARE

VHECP4103T

Description
VHECP4103T SOLID SHAFT PUMP MOTOR ; 25HP 1775RPM 3PH 60HZ 284HP 1054M TEFC F

BALDOR-RELIANCE

Part # VHECP4103T

BDI # 130976

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 30.69
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Request A Price QTY
VHM2534T

COMPARE

VHM2534T

Description
VHM2534T ; 30HP 3520RPM 3PH 284HP 0950M

BALDOR-RELIANCE

Part # VHM2534T

BDI # 130752

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 26.74
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Request A Price QTY