NATE1.5-18-56CB

COMPARE

NATE1.5-18-56CB

Description
NATE1.5-18-56CB GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 208-230/460V 3PH 50/60HZ

WORLDWIDE ELECTRIC

Part # NATE1.5-18-56CB

BDI # 21542989

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500/1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.4
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1 | 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
$ 287.72 / each QTY
NAT1.5-18-56CB

COMPARE

NAT1.5-18-56CB

Description
NAT1.5-18-56CB AC MOTOR

WORLDWIDE ELECTRIC

Part # NAT1.5-18-56CB

BDI # 21465757

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500/1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.4
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1 | 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
$ 206.48 / each QTY